Shop AFTERMARKET
See all product information
Create Account
100S5M1400 DAndD Powerdrive S5M Single STS Replacement Timing Belt
Mfr # 100-S5M-1400-DD
Zoro # G608221613
product price:Â $23.19
/eaKey Features
Belt Coating
Nylon
Number of Teeth
280
Pitch
5 mm
Belt Trade Size
S5M
Belt Series
Dura-Sure Torque
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
100-S5M-1400-DD
Zoro #
G608221613
UPC #
-
Country of Origin
Türkiye
Dimensions
Belt Trade Size
S5M
Pitch Length
1400 mm
Top Width
10 mm
Details
Belt Coating
Nylon
Number of Teeth
280
Pitch
5 mm
Belt Series
Dura-Sure Torque
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Item
Timing Belt
Industry Number
100-S5M-1400
Belt Material
Neoprene
Description
One New Aftermarket Manufacturer Part 100S5M1400PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 10mm, Length 1400mm, No Of Teeth 280, Material Neoprene, Series S5M, Pitch 5mmFEATURES amp BENEFITSSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neoprene rubber and a continuous helicallywound fiberglass cords to resist heavy shock loadsliliOil resistant, heat resistance and static conductivity resistant meeting or exceeding RMAISO standardsliul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.