Shop AFTERMARKET
See all product information
Create Account
100S5M405 DAndD Powerdrive S5M Single STS Replacement Timing Belt
Mfr # 100-S5M-405-DD
Zoro # G308220589
product price:Â $13.35
/eaKey Features
Tooth Location
One Side
Industry Number
100-S5M-405
Number of Teeth
81
Belt Material
Neoprene
Top Width
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
100-S5M-405-DD
Zoro #
G308220589
UPC #
-
Country of Origin
Türkiye
Dimensions
Top Width
10 mm
Belt Trade Size
S5M
Pitch Length
405 mm
Details
Tooth Location
One Side
Industry Number
100-S5M-405
Item
Timing Belt
Number of Teeth
81
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Shape
Modified Curvilinear
Pitch
5 mm
Belt Series
Dura-Sure Torque
Description
One New Aftermarket Manufacturer Part 100S5M405PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 10mm, Length 405mm, No Of Teeth 81, Material Neoprene, Series S5M, Pitch 5mmFEATURES BENE FitsSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neoprene
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.