Shop D&D

Timing Belt, S14ME, 60mm x 1400mm PL, 100T

  • Mfr # 600-S14M-1400E

  • Zoro # G516197253


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Top Width
60mm
Belt Material
Chloroprene Polymer
Outside Length
55-1/8 in
Belt Series
Dura-Sure Torque Elite
Belt Trade Size
S14M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
600-S14M-1400E
Zoro #
G516197253
UPC #
199453078602
Country of Origin
China

Dimensions

Top Width
60mm
Outside Length
55-1/8 in
Belt Trade Size
S14M
Pitch Length
1400 mm

Details

Belt Material
Chloroprene Polymer
Belt Series
Dura-Sure Torque Elite
Item
Timing Belt
Number of Teeth
100
Tooth Shape
Curvilinear
Pitch
14 mm
Industry Number
600-S14M-1400E
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.