Shop AFTERMARKET

100S5M810 DAndD Powerdrive S5M Single STS Replacement Timing Belt

  • Mfr # 100-S5M-810-DD

  • Zoro # G408220892


product price:  $18.79
/ea

Key Features

Belt Material
Neoprene
Belt Coating
Nylon
Industry Number
100-S5M-810
Top Width
10 mm
Belt Series
Dura-Sure Torque
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100-S5M-810-DD
Zoro #
G408220892
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
10 mm
Belt Trade Size
S5M
Pitch Length
810 mm

Details

Belt Material
Neoprene
Belt Coating
Nylon
Industry Number
100-S5M-810
Item
Timing Belt
Belt Series
Dura-Sure Torque
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
Modified Curvilinear
Pitch
5 mm
Number of Teeth
162

Description

One New Aftermarket Manufacturer Part 100S5M810PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 10mm, Length 810mm, No Of Teeth 162, Material Neoprene, Series S5M, Pitch 5mmFEATURES BENE FitsSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neopren

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.