Shop AFTERMARKET

1036-14M-50 DAndD Powerdrive 14M Single Replacement Timing Belt

  • Mfr # 1036-14M-50-DD

  • Zoro # G208361221


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Industry Number
1036-14M-50
Pitch Length
1036 mm
Tooth Location
One Side
Top Width
50 mm
Belt Trade Size
14M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1036-14M-50-DD
Zoro #
G208361221
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
1036 mm
Top Width
50 mm
Belt Trade Size
14M

Details

Industry Number
1036-14M-50
Tooth Location
One Side
Item
Timing Belt
Tooth Shape
Curvilinear
Belt Series
Dura-Sync Torque
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Pitch
14 mm
Belt Coating
Nylon
Number of Teeth
74

Description

One New Aftermarket Manufacturer Part#: 1036-14M-50PACKAGED UOM: 1/EACHTECHNICAL SPECIFICATIONS: Brand: D-D Powerdrive, WidthThick: 50mm, Length: 1036mm, No. Of Teeth: 74, Material: Neoprene, Series: 14M, Pitch: 14mmFEATURES Andamp; BENEFITSAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratings.Because of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variations.HTD belt drives are 99% efficient compared to standard sychronous belt drives.
  • Meets all RMA standards for oil resistance, heat resistance and static conductivity.
  • HTD timing belts eliminate the need for maintenance like relubrication and re-tensioning saving you time and money.
  • HTD timing belts transmit a 30% increase in horsepower ratings compared to traditional trapeziodal tooth timing belts.
  • HTD timing belts resist heavy shock loads and stretch because if continuous helical wound fiberglass cords providing extreme load carrying muscle.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.