Shop AFTERMARKET

110XL087 DAndD Powerdrive XL Single Replacement Timing Belt

  • Mfr # 110XL087-DD

  • Zoro # G508220518


product price:  $13.35
/ea

Key Features

Industry Number
110XL087
Tooth Shape
Trapezoidal
Belt Series
Dura-Premium Torque
Pitch Length
11 in
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
110XL087-DD
Zoro #
G508220518
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
11 in
Top Width
0.87 in
Belt Trade Size
XL

Details

Industry Number
110XL087
Tooth Shape
Trapezoidal
Belt Series
Dura-Premium Torque
Belt Material
Neoprene
Number of Teeth
55
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Coating
Nylon
Item
Timing Belt
Pitch
0.2 in

Description

One New Aftermarket Manufacturer Part 110XL087PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0870 Inch, Length 11 Inch, No Of Teeth 55, Material Neoprene, Series XL, Pitch 15 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.