Shop AFTERMARKET

1120-S14M-2002 DAndD Powerdrive Timing Belt

  • Mfr # 1120-S14M-2002-DD

  • Zoro # G808361881


product price:  $377.99
/ea
Free Shipping & Returns

Key Features

Pitch
14 mm
Belt Material
Neoprene
Number of Teeth
143
Belt Coating
Nylon
Tooth Shape
Modified Curvilinear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1120-S14M-2002-DD
Zoro #
G808361881
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
112 mm
Pitch Length
2002 mm
Belt Trade Size
S14M

Details

Pitch
14 mm
Belt Material
Neoprene
Number of Teeth
143
Belt Coating
Nylon
Tooth Shape
Modified Curvilinear
Industry Number
1120-S14M-2002
Item
Timing Belt
Belt Series
Dura-Sure Torque
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass

Description

One New Aftermarket Manufacturer Part#: 1120-S14M-2002PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: S14M 14 mm, Belt Type: Single Sided, No. Of Teeth: 143, Widths: 112 mm, Outside Length: 2002 mm, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.