Shop AFTERMARKET

112014M20 DAndD Powerdrive 14M Single Replacement Timing Belt

  • Mfr # 1120-14M-20-DD

  • Zoro # G208220764


product price:  $59.35
/ea

Key Features

Pitch
14 mm
Industry Number
1120-14M-20
Top Width
20 mm
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1120-14M-20-DD
Zoro #
G208220764
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
20 mm
Belt Trade Size
14M
Pitch Length
1120 mm

Details

Item
Timing Belt
Pitch
14 mm
Industry Number
1120-14M-20
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Material
Neoprene
Number of Teeth
80
Belt Series
Dura-Sync Torque
Tooth Location
One Side
Tooth Shape
Curvilinear

Description

One New Aftermarket Manufacturer Part 112014M20PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 20mm, Length 1120mm, No Of Teeth 80, Material Neoprene, Series 14M, Pitch 14mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like r

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.