Shop AFTERMARKET

1120H1496 DAndD Powerdrive H Single Replacement Timing Belt

  • Mfr # 1120H1496-DD

  • Zoro # G508220808


product price:  $534.99
/ea
Free Shipping & Returns

Key Features

Pitch
1/2 in
Belt Coating
Nylon
Industry Number
1120H1496
Belt Series
Dura-Premium Torque
Pitch Length
112 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1120H1496-DD
Zoro #
G508220808
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
112 in
Belt Trade Size
H
Top Width
14.96 in

Details

Pitch
1/2 in
Belt Coating
Nylon
Industry Number
1120H1496
Belt Series
Dura-Premium Torque
Tooth Shape
Trapezoidal
Tooth Location
One Side
Item
Timing Belt
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Number of Teeth
224

Description

One New Aftermarket Manufacturer Part 1120H1496PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 14960 Inch, Length 112 Inch, No Of Teeth 224, Material Neoprene, Series H, Pitch 12 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.