112529 1800 Lumens LED Work Light w Handrail Bracket Construction Spot Lamp

  • Mfr # ELJ50-0472

  • Zoro # G008423884


product price: $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELJ50-0472
Zoro #
G008423884
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Replacement 1800 Lumens LED Work Light with Handrail BracketTech Info:Beam Angle: 40°
Bulb Type: LED
Cable Length: 1000mm
Depth: 65mm
Fitting: 1 Bolt
GaugePower Consumption @ 12V: 1.34 Amps
Height: 90mm
IP Rating: IP67
Light Source: 8 x 3 Watt LEDs CREE
Lumens: 1800
Lumens Effective: 1298
Material: Aluminum
Noise Suppression: Yes
On/Off Switch: No
Volts: 10 - 30
Shape: Oval
Replaces Part Number: 112529

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.