Shop AFTERMARKET

1160H100 DAndD Powerdrive H Single Replacement Timing Belt

  • Mfr # 1160H100-DD

  • Zoro # G408221493


product price:  $66.75
/ea

Key Features

Top Width
1 in
Pitch Length
116 in
Pitch
1/2 in
Number of Teeth
232
Belt Material
Neoprene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1160H100-DD
Zoro #
G408221493
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
1 in
Pitch Length
116 in
Height
0.17 in
Outside Length
116 in
Belt Trade Size
H

Details

Item
Timing Belt
Pitch
1/2 in
Number of Teeth
232
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Resistance Properties
Wear
Belt Coating
Nylon
Industry Number
1160H100
Belt Series
Dura-Premium Torque
Tooth Location
One Side
Tooth Shape
Trapezoidal

Description

One New Aftermarket Manufacturer Part 1160H100PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 1000 Inch, Length 116 Inch, No Of Teeth 232, Material Neoprene, Series H, Pitch 12 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.