Shop AFTERMARKET

116XL100 DAndD Powerdrive XL Single Replacement Timing Belt

  • Mfr # 116XL100-DD

  • Zoro # G008221749


product price:  $14.85
/ea

Key Features

Top Width
1 in
Pitch Length
11.6 in
Pitch
0.2 in
Number of Teeth
58
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
116XL100-DD
Zoro #
G008221749
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
1 in
Pitch Length
11.6 in
Height
0.09 in
Belt Trade Size
XL

Details

Item
Timing Belt
Pitch
0.2 in
Number of Teeth
58
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Features
Limited Oil resistant, Antistatic, Tolerance Stable
Resistance Properties
Cracks
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Belt Series
Dura-Premium Torque
Industry Number
116XL100
Tooth Location
One Side

Description

One New Aftermarket Manufacturer Part 116XL100PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 1000 Inch, Length 116 Inch, No Of Teeth 58, Material Neoprene, Series XL, Pitch 15 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.