Shop AFTERMARKET
See all product information
1210H001 DAndD Powerdrive H Single Replacement Timing Belt
Mfr # 1210H001-DD
Zoro # G808226432
product price:Â $10.95
/eaKey Features
Reinforcing Cord Material
Fiberglass
Pitch Length
121 in
Top Width
0.01 in
Belt Material
Neoprene
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1210H001-DD
Zoro #
G808226432
UPC #
-
Country of Origin
Türkiye
Dimensions
Pitch Length
121 in
Top Width
0.01 in
Belt Trade Size
H
Details
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Tooth Location
One Side
Industry Number
1210H001
Pitch
1/2 in
Number of Teeth
242
Belt Series
Dura-Premium Torque
Item
Timing Belt
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Description
One New Aftermarket Manufacturer Part 1210H001PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0010 Inch, Length 121 Inch, No Of Teeth 242, Material Neoprene, Series H, Pitch 12 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.