Shop AFTERMARKET
See all product information
12568M45 DAndD Powerdrive 8M Single Replacement Timing Belt
Mfr # 1256-8M-45-DD
Zoro # G608228032
product price:Â $62.85
/eaKey Features
Belt Coating
Nylon
Pitch
8 mm
Belt Series
Dura-Sync Torque
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1256-8M-45-DD
Zoro #
G608228032
UPC #
-
Country of Origin
Türkiye
Dimensions
Pitch Length
1256 mm
Top Width
45 mm
Belt Trade Size
8M
Details
Belt Coating
Nylon
Pitch
8 mm
Item
Timing Belt
Belt Series
Dura-Sync Torque
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Tooth Location
One Side
Industry Number
1256-8M-45
Number of Teeth
157
Description
One New Aftermarket Manufacturer Part 12568M45PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 45mm, Length 1256mm, No Of Teeth 157, Material Neoprene, Series 8M, Pitch 8mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like relub
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.