Shop AFTERMARKET
See all product information
Create Account
12705M20 DAndD Powerdrive 5M Single Replacement Timing Belt
Mfr # 1270-5M-20-DD
Zoro # G408228614
product price:Â $37.49
/eaKey Features
Top Width
20 mm
Tooth Location
One Side
Belt Material
Neoprene
Belt Series
Dura-Sync Torque
Industry Number
1270-5M-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1270-5M-20-DD
Zoro #
G408228614
UPC #
-
Country of Origin
Türkiye
Dimensions
Top Width
20 mm
Belt Trade Size
5M
Pitch Length
1270 mm
Details
Tooth Location
One Side
Belt Material
Neoprene
Belt Series
Dura-Sync Torque
Industry Number
1270-5M-20
Tooth Shape
Curvilinear
Number of Teeth
254
Item
Timing Belt
Pitch
5 mm
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Description
One New Aftermarket Manufacturer Part 12705M20PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 20mm, Length 1270mm, No Of Teeth 254, Material Neoprene, Series 5M, Pitch 5mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like relub
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.