
12705M200 DAndD Powerdrive 5M Single Replacement Timing Belt
Mfr # 1270-5M-200-DD
Zoro # G408228638
product price:Â $205.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Dura-Sync Torque
Pitch
5 mm
Industry Number
1270-5M-200
Belt Trade Size
5M
Number of Teeth
254
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1270-5M-200-DD
Zoro #
G408228638
UPC #
-
Country of Origin
Türkiye
Dimensions
Belt Trade Size
5M
Pitch Length
1270 mm
Top Width
200 mm
Details
Belt Series
Dura-Sync Torque
Pitch
5 mm
Industry Number
1270-5M-200
Item
Timing Belt
Number of Teeth
254
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Material
Neoprene
Belt Coating
Nylon
Tooth Shape
Curvilinear
Description
One New Aftermarket Manufacturer Part 12705M200PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 200mm, Length 1270mm, No Of Teeth 254, Material Neoprene, Series 5M, Pitch 5mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like re
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.