Shop AFTERMARKET

130L100 DAndD Powerdrive Timing Belt

  • Mfr # 130L100-DD

  • Zoro # G408362943


product price:  $18.69
/ea

Key Features

Top Width
1 in
Number of Teeth
35
Tooth Location
One Side
Industry Number
130L100
Belt Trade Size
L
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
130L100-DD
Zoro #
G408362943
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
1 in
Belt Trade Size
L
Pitch Length
13 in

Details

Number of Teeth
35
Tooth Location
One Side
Industry Number
130L100
Item
Timing Belt
Belt Series
Dura-Premium Torque
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Pitch
3/8 in
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass

Description

One New Aftermarket Manufacturer Part#: 130L100PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: L 3/8, Belt Type: Single Sided, No. Of Teeth: 35, Widths: 1 Inch, Outside Length: 13 Inch, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.