132XL031 DAndD Powerdrive XL Single Replacement Timing Belt

  • Mfr # 132XL031-DD

  • Zoro # G908222976


product price:  $12.29
/ea

Key Features

Pitch
0.2 in
Top Width
0.31 in
Number of Teeth
66
Pitch Length
13.2 in
Tooth Shape
Trapezoidal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
132XL031-DD
Zoro #
G908222976
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
0.31 in
Pitch Length
13.2 in
Belt Trade Size
XL

Details

Pitch
0.2 in
Number of Teeth
66
Item
Timing Belt
Tooth Shape
Trapezoidal
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Belt Series
Dura-Premium Torque
Belt Coating
Nylon
Industry Number
132XL031

Description

One New Aftermarket Manufacturer Part 132XL031PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0310 Inch, Length 132 Inch, No Of Teeth 66, Material Neoprene, Series XL, Pitch 15 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.