Shop AFTERMARKET

13355M15 DAndD Powerdrive 5M Single Replacement Timing Belt

  • Mfr # 1335-5M-15-DD

  • Zoro # G608223068


product price:  $35.99
/ea

Key Features

Tooth Shape
Curvilinear
Industry Number
1335-5M-15
Belt Material
Neoprene
Number of Teeth
267
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1335-5M-15-DD
Zoro #
G608223068
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
5M
Top Width
15 mm
Pitch Length
1335 mm

Details

Tooth Shape
Curvilinear
Industry Number
1335-5M-15
Belt Material
Neoprene
Number of Teeth
267
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque
Item
Timing Belt
Belt Coating
Nylon
Pitch
5 mm
Tooth Location
One Side

Description

One New Aftermarket Manufacturer Part 13355M15PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 15mm, Length 1335mm, No Of Teeth 267, Material Neoprene, Series 5M, Pitch 5mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like relub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.