Shop AFTERMARKET
See all product information
135L037 DAndD Powerdrive L Single Replacement Timing Belt
Mfr # 135L037-DD
Zoro # G708223395
product price:Â $11.25
/eaKey Features
Top Width
0.37 in
Pitch Length
13-1/2 in
Number of Teeth
36
Belt Series
Dura-Premium Torque
Outside Length
13-1/2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
135L037-DD
Zoro #
G708223395
UPC #
-
Country of Origin
Türkiye
Dimensions
Top Width
0.37 in
Pitch Length
13-1/2 in
Outside Length
13-1/2 in
Belt Trade Size
L
Details
Item
Timing Belt
Number of Teeth
36
Belt Series
Dura-Premium Torque
Gearbelt Type
L
Tooth Shape
Trapezoidal
Pitch
3/8 in
Belt Coating
Nylon
Belt Material
Neoprene
Industry Number
135L037
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Description
One New Aftermarket Manufacturer Part 135L037PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0370 Inch, Length 135 Inch, No Of Teeth 36, Material Neoprene, Series L, Pitch 38 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.