Shop AFTERMARKET

138XL001 DAndD Powerdrive XL Single Replacement Timing Belt

  • Mfr # 138XL001-DD

  • Zoro # G208223642


product price:  $9.35
/ea

Key Features

Pitch
0.2 in
Belt Coating
Nylon
Tooth Location
One Side
Number of Teeth
69
Industry Number
138XL001
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
138XL001-DD
Zoro #
G208223642
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
XL
Top Width
0.01 in
Pitch Length
13.8 in

Details

Pitch
0.2 in
Belt Coating
Nylon
Tooth Location
One Side
Number of Teeth
69
Industry Number
138XL001
Belt Series
Dura-Premium Torque
Item
Timing Belt
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal

Description

One New Aftermarket Manufacturer Part 138XL001PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0010 Inch, Length 138 Inch, No Of Teeth 69, Material Neoprene, Series XL, Pitch 15 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.