Shop AFTERMARKET

144XL001 DAndD Powerdrive XL Single Replacement Timing Belt

  • Mfr # 144XL001-DD

  • Zoro # G708226471


product price:  $10.79
/ea

Key Features

Top Width
0.01 in
Pitch Length
14.4 in
Number of Teeth
72
Belt Series
Dura-Premium Torque
Outside Length
14.4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144XL001-DD
Zoro #
G708226471
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
0.01 in
Pitch Length
14.4 in
Outside Length
14.4 in
Belt Trade Size
XL

Details

Item
Timing Belt
Number of Teeth
72
Belt Series
Dura-Premium Torque
Gearbelt Type
XL
Pitch
0.2 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Industry Number
144XL001
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Location
One Side

Description

One New Aftermarket Manufacturer Part 144XL001PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0010 Inch, Length 144 Inch, No Of Teeth 72, Material Neoprene, Series XL, Pitch 15 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.