Shop AFTERMARKET

150-S8M-2304 DAndD Powerdrive Timing Belt

  • Mfr # 150-S8M-2304-DD

  • Zoro # G508361136


product price:  $47.99
/ea

Key Features

Industry Number
150-S8M-2304
Top Width
15 mm
Pitch
8 mm
Belt Trade Size
S8M
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
150-S8M-2304-DD
Zoro #
G508361136
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
15 mm
Belt Trade Size
S8M
Pitch Length
2304 mm

Details

Industry Number
150-S8M-2304
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Coating
Nylon
Tooth Shape
Modified Curvilinear
Belt Series
Dura-Sure Torque
Belt Material
Neoprene
Number of Teeth
288
Item
Timing Belt

Description

One New Aftermarket Manufacturer Part#: 150-S8M-2304PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: S8M 8 mm, Belt Type: Single Sided, No. Of Teeth: 288, Widths: 15 mm, Outside Length: 2304 mm, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.