Shop AFTERMARKET

150L550 DAndD Powerdrive L Single Replacement Timing Belt

  • Mfr # 150L550-DD

  • Zoro # G208222461


product price:  $66.19
/ea

Key Features

Number of Teeth
40
Top Width
5.5 in
Belt Trade Size
L
Belt Material
Neoprene
Industry Number
150L550
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
150L550-DD
Zoro #
G208222461
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
5.5 in
Belt Trade Size
L
Pitch Length
15 in

Details

Number of Teeth
40
Belt Material
Neoprene
Item
Timing Belt
Industry Number
150L550
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Pitch
3/8 in
Tooth Shape
Trapezoidal
Belt Series
Dura-Premium Torque
Tooth Location
One Side

Description

One New Aftermarket Manufacturer Part 150L550PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 5500 Inch, Length 15 Inch, No Of Teeth 40, Material Neoprene, Series L, Pitch 38 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.