Shop AFTERMARKET

152MXL001 DAndD Powerdrive MXL Single Replacement Timing Belt

  • Mfr # 152MXL001-DD

  • Zoro # G508223281


product price:  $10.39
/ea

Key Features

Pitch Length
15.2 in
Industry Number
152MXL001
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
152MXL001-DD
Zoro #
G508223281
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
15.2 in
Top Width
0.01 in
Belt Trade Size
MXL

Details

Industry Number
152MXL001
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Premium Torque
Tooth Location
One Side
Belt Coating
Nylon
Item
Timing Belt
Number of Teeth
190
Pitch
0.08 in

Description

One New Aftermarket Manufacturer Part 152MXL001PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0010 Inch, Length 152 Inch, No Of Teeth 190, Material Neoprene, Series MXL, Pitch 08 InchFEATURES BENE FitsSingle sided timing belt designRequires Very Low Belt TensionRMA Industry standard trapezoidal shaped tooth profilePositive grip created by the teeth prevents slippage or creep from the pulleyliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliFiberglass tension cords for strengthliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.