Shop AFTERMARKET

152MXL012 DAndD Powerdrive MXL Single Replacement Timing Belt

  • Mfr # 152MXL012-DD

  • Zoro # G108223155


product price:  $9.35
/ea

Key Features

Number of Teeth
190
Belt Trade Size
MXL
Tooth Location
One Side
Pitch Length
15.2 in
Pitch
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
152MXL012-DD
Zoro #
G108223155
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
MXL
Pitch Length
15.2 in
Top Width
0.12 in

Details

Number of Teeth
190
Tooth Location
One Side
Pitch
0.08 in
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Series
Dura-Premium Torque
Industry Number
152MXL012
Belt Coating
Nylon
Tooth Shape
Trapezoidal

Description

One New Aftermarket Manufacturer Part 152MXL012PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0120 Inch, Length 152 Inch, No Of Teeth 190, Material Neoprene, Series MXL, Pitch 08 InchFEATURES BENE FitsSingle sided timing belt designRequires Very Low Belt TensionRMA Industry standard trapezoidal shaped tooth profilePositive grip created by the teeth prevents slippage or creep from the pulleyliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliFiberglass tension cords for strengthliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.