Zoro Homepage

1550H200 DAndD Powerdrive H Single Replacement Timing Belt

  • Mfr # 1550H200-DD

  • Zoro # G808223639


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
310
Pitch - Timing Belts
1/2 in
Width - Timing Belts
2 in
Outside Length
155 in
Height
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1550H200-DD
Zoro #
G808223639
UPC #
-
Country of Origin
Turkey

Dimensions

Width - Timing Belts
2 in
Outside Length
155 in
Height
0.16 in

Details

Number of Teeth - Timing Belts
310
Pitch - Timing Belts
1/2 in
Item
Synchronous Belt

Description

One New Aftermarket Manufacturer Part 1550H200PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 2000 Inch, Length 155 Inch, No Of Teeth 310, Material Neoprene, Series H, Pitch 12 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.