1560-8M-20 DAndD Powerdrive Timing Belt
Mfr # 1560-8M-20-DD
Zoro # G708361806
product price:Â $45.35
/eaKey Features
Reinforcing Cord Material
Fiberglass
Top Width
20 mm
Number of Teeth
195
Belt Series
Dura-Sync Torque
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1560-8M-20-DD
Zoro #
G708361806
UPC #
-
Country of Origin
Türkiye
Dimensions
Top Width
20 mm
Belt Trade Size
8M
Pitch Length
1560 mm
Details
Reinforcing Cord Material
Fiberglass
Number of Teeth
195
Belt Series
Dura-Sync Torque
Tooth Location
One Side
Industry Number
1560-8M-20
Item
Timing Belt
Pitch
8 mm
Belt Coating
Nylon
Tooth Shape
Curvilinear
Belt Material
Neoprene
Description
One New Aftermarket Manufacturer Part#: 1560-8M-20PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: 8M 8 mm, Belt Type: Single Sided, No. Of Teeth: 195, Widths: 20 mm, Outside Length: 1560 mm, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistantNeoprene teeth have a shear resistance equal to the tensile strength of the belt Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.