Shop AFTERMARKET

1600XXH001 DAndD Powerdrive XXH Single Replacement Timing Belt

  • Mfr # 1600XXH001-DD

  • Zoro # G308225522


product price:  $12.49
/ea

Key Features

Pitch Length
160 in
Pitch
1-1/4 in
Tooth Shape
Trapezoidal
Top Width
0.01 in
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1600XXH001-DD
Zoro #
G308225522
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
160 in
Top Width
0.01 in
Belt Trade Size
XXH

Details

Item
Timing Belt
Pitch
1-1/4 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Belt Series
Dura-Premium Torque
Tooth Location
One Side
Industry Number
1600XXH001
Belt Coating
Nylon
Number of Teeth
128
Reinforcing Cord Material
Fiberglass

Description

One New Aftermarket Manufacturer Part 1600XXH001PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0010 Inch, Length 160 Inch, No Of Teeth 128, Material Neoprene, Series XXH, Pitch 114 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliXXH timing belts have a thicker tooth then standard H and XH timing belts for higher transmission torque and drive speedsliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.