1600XXH200 DAndD Powerdrive XXH Single Replacement Timing Belt

  • Mfr # 1600XXH200-DD

  • Zoro # G408225316


product price:  $286.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
G Series XXH Profile
Width - Timing Belts
2 in
Gearbelt Type
XXH
Height
15.73 mm
Outside Length
160 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600XXH200-DD
Zoro #
G408225316
UPC #
-
Country of Origin
Türkiye

Dimensions

Width - Timing Belts
2 in
Height
15.73 mm
Outside Length
160 in

Details

Gearbelt Series - Timing Belts
G Series XXH Profile
Gearbelt Type
XXH
Item
Synchronous Belt

Description

One New Aftermarket Manufacturer Part 1600XXH200PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 2000 Inch, Length 160 Inch, No Of Teeth 128, Material Neoprene, Series XXH, Pitch 114 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliXXH timing belts have a thicker tooth then standard H and XH timing belts for higher transmission torque and drive speedsliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.