Shop AFTERMARKET

160XL087 DAndD Powerdrive XL Single Replacement Timing Belt

  • Mfr # 160XL087-DD

  • Zoro # G108226019


product price:  $17.19
/ea

Key Features

Number of Teeth
80
Belt Material
Neoprene
Belt Series
Dura-Premium Torque
Belt Trade Size
XL
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
160XL087-DD
Zoro #
G108226019
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
XL
Top Width
0.87 in
Pitch Length
16 in

Details

Number of Teeth
80
Belt Material
Neoprene
Item
Timing Belt
Belt Series
Dura-Premium Torque
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Tooth Location
One Side
Industry Number
160XL087
Tooth Shape
Trapezoidal
Belt Coating
Nylon

Description

One New Aftermarket Manufacturer Part 160XL087PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0870 Inch, Length 16 Inch, No Of Teeth 80, Material Neoprene, Series XL, Pitch 15 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.