Shop AFTERMARKET

161014M20 DAndD Powerdrive 14M Single Replacement Timing Belt

  • Mfr # 1610-14M-20-DD

  • Zoro # G008226447


product price:  $70.85
/ea

Key Features

Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Pitch Length
1610 mm
Belt Series
Dura-Sync Torque
Tooth Location
One Side
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1610-14M-20-DD
Zoro #
G008226447
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
1610 mm
Top Width
20 mm
Belt Trade Size
14M

Details

Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Item
Timing Belt
Belt Series
Dura-Sync Torque
Tooth Location
One Side
Belt Material
Neoprene
Industry Number
1610-14M-20
Belt Coating
Nylon
Pitch
14 mm
Number of Teeth
115

Description

One New Aftermarket Manufacturer Part 161014M20PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 20mm, Length 1610mm, No Of Teeth 115, Material Neoprene, Series 14M, Pitch 14mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.