Shop AFTERMARKET

165H1771 DAndD Powerdrive H Single Replacement Timing Belt

  • Mfr # 165H1771-DD

  • Zoro # G608226762


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
16-1/2 in
Reinforcing Cord Material
Fiberglass
Industry Number
165H1771
Belt Trade Size
H
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
165H1771-DD
Zoro #
G608226762
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
16-1/2 in
Belt Trade Size
H
Top Width
17.71 in

Details

Reinforcing Cord Material
Fiberglass
Industry Number
165H1771
Belt Material
Neoprene
Number of Teeth
33
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Series
Dura-Premium Torque
Pitch
1/2 in
Belt Coating
Nylon
Item
Timing Belt

Description

One New Aftermarket Manufacturer Part 165H1771PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 17710 Inch, Length 165 Inch, No Of Teeth 33, Material Neoprene, Series H, Pitch 12 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.