Shop AFTERMARKET

1736-14M-380 DAndD Powerdrive 14M Single Replacement Timing Belt

  • Mfr # 1736-14M-380-DD

  • Zoro # G308362234


product price:  $946.99
/ea
Free Shipping & Returns

Key Features

Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Belt Series
Dura-Sync Torque
Tooth Shape
Curvilinear
Belt Trade Size
14M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1736-14M-380-DD
Zoro #
G308362234
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
14M
Pitch Length
1736 mm
Top Width
380 mm

Details

Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Belt Series
Dura-Sync Torque
Tooth Shape
Curvilinear
Industry Number
1736-14M-380
Number of Teeth
124
Tooth Location
One Side
Belt Coating
Nylon
Item
Timing Belt
Pitch
14 mm

Description

One New Aftermarket Manufacturer Part#: 1736-14M-380PACKAGED UOM: 1/EACHTECHNICAL SPECIFICATIONS: Brand: D-D Powerdrive, WidthThick: 380mm, Length: 1736mm, No. Of Teeth: 124, Material: Neoprene, Series: 14M, Pitch: 14mmFEATURES Andamp; BENEFITSAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratings.Because of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variations.HTD belt drives are 99% efficient compared to standard sychronous belt drives.
  • Meets all RMA standards for oil resistance, heat resistance and static conductivity.
  • HTD timing belts eliminate the need for maintenance like relubrication and re-tensioning saving you time and money.
  • HTD timing belts transmit a 30% increase in horsepower ratings compared to traditional trapeziodal tooth timing belts.
  • HTD timing belts resist heavy shock loads and stretch because if continuous helical wound fiberglass cords providing extreme load carrying muscle.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.