Shop AFTERMARKET

174XL1693 DAndD Powerdrive XL Single Replacement Timing Belt

  • Mfr # 174XL1693-DD

  • Zoro # G008229202


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
87
Reinforcing Cord Material
Fiberglass
Pitch Length
17.4 in
Industry Number
174XL1693
Belt Coating
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
174XL1693-DD
Zoro #
G008229202
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
17.4 in
Belt Trade Size
XL
Top Width
16.92 in

Details

Number of Teeth
87
Reinforcing Cord Material
Fiberglass
Industry Number
174XL1693
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Belt Series
Dura-Premium Torque
Belt Material
Neoprene
Item
Timing Belt
Tooth Location
One Side
Pitch
0.2 in

Description

One New Aftermarket Manufacturer Part 174XL1693PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 16920 Inch, Length 174 Inch, No Of Teeth 87, Material Neoprene, Series XL, Pitch 15 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.