Shop All Timing Belts
Aftermarket
18008M22 DAndD Powerdrive 8M Single Replacement Timing Belt
Mfr # 1800-8M-22-DD
Zoro # G508222185
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Aftermarket
- MFR # 1800-8M-22-DD
- Zoro # G508222185
- Country of Origin Turkey
- Category Timing Belts
Description
One New Aftermarket Manufacturer Part 18008M22PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 22mm, Length 1800mm, No Of Teeth 225, Material Neoprene, Series 8M, Pitch 8mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like relub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia 5/8 In (6202115)
- REELCRAFT Spring Case and Ratchet (S260074)
- THOMSON Ball Screw, 1.000 In Dia, 72 In L, Steel (190-9103CTL72)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (EFM3211T)
- AFTERMARKET 2043M15 DAndD Powerdrive 3M Single Replacement Timing Belt (204-3M-15-DD)
- AFTERMARKET 120S8M1056 DAndD Powerdrive S8M Single STS Replacement Timing Belt (120-S8M-1056-DD)
- AFTERMARKET 315014M50 DAndD Powerdrive 14M Single Replacement Timing Belt (3150-14M-50-DD)
- D&D Belt, VS, 1.187 x 44.9in OC (1922V443)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 1120mm L - 8MGT-1120-36 (360G8M1120)
- D&D Timing Belt, L, 1 x 36.7in PL, T98 (367L100)
- GATES PowerGrip Timing Belts, 187L050 (187L050)
- Aftermarket Power Transmission Belts