Shop AFTERMARKET

18248M20 DAndD Powerdrive 8M Single Replacement Timing Belt

  • Mfr # 1824-8M-20-DD

  • Zoro # G308223283


product price:  $49.35
/ea

Key Features

Belt Trade Size
8M
Pitch Length
1824 mm
Belt Material
Neoprene
Belt Series
Dura-Sync Torque
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1824-8M-20-DD
Zoro #
G308223283
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
8M
Pitch Length
1824 mm
Top Width
20 mm

Details

Belt Material
Neoprene
Belt Series
Dura-Sync Torque
Tooth Location
One Side
Belt Coating
Nylon
Number of Teeth
228
Industry Number
1824-8M-20
Tooth Shape
Curvilinear
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Item
Timing Belt

Description

One New Aftermarket Manufacturer Part 18248M20PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 20mm, Length 1824mm, No Of Teeth 228, Material Neoprene, Series 8M, Pitch 8mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like relub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.