Shop AFTERMARKET

1824MXL100 DAndD Powerdrive MXL Single Replacement Timing Belt

  • Mfr # 182.4MXL100-DD

  • Zoro # G308222644


product price:  $21.59
/ea

Key Features

Tooth Shape
Trapezoidal
Belt Material
Neoprene
Belt Coating
Nylon
Belt Series
Dura-Premium Torque
Belt Trade Size
MXL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
182.4MXL100-DD
Zoro #
G308222644
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
MXL
Pitch Length
18.24 in
Top Width
1 in

Details

Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Belt Coating
Nylon
Belt Series
Dura-Premium Torque
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in
Tooth Location
One Side
Number of Teeth
228
Industry Number
182.4MXL100

Description

One New Aftermarket Manufacturer Part 1824MXL100PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 1000 Inch, Length 1824 Inch, No Of Teeth 228, Material Neoprene, Series MXL, Pitch 08 InchFEATURES BENE FitsSingle sided timing belt designRequires Very Low Belt TensionRMA Industry standard trapezoidal shaped tooth profilePositive grip created by the teeth prevents slippage or creep from the pulleyliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliFiberglass tension cords for strengthliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.