200-S8M-1328 DAndD Powerdrive Timing Belt
Mfr # 200-S8M-1328-DD
Zoro # G908362832
product price:Â $45.85
/eaKey Features
Belt Series
Dura-Sure Torque
Pitch
8 mm
Tooth Location
One Side
Top Width
20 mm
Belt Trade Size
S8M
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
200-S8M-1328-DD
Zoro #
G908362832
UPC #
-
Country of Origin
Türkiye
Dimensions
Top Width
20 mm
Belt Trade Size
S8M
Pitch Length
1328 mm
Details
Belt Series
Dura-Sure Torque
Pitch
8 mm
Tooth Location
One Side
Belt Material
Neoprene
Industry Number
200-S8M-1328
Belt Coating
Nylon
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Number of Teeth
166
Item
Timing Belt
Description
One New Aftermarket Manufacturer Part#: 200-S8M-1328PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: S8M 8 mm, Belt Type: Single Sided, No. Of Teeth: 166, Widths: 20 mm, Outside Length: 1328 mm, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistantNeoprene teeth have a shear resistance equal to the tensile strength of the belt Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.