Shop AFTERMARKET

200-S8M-800 DAndD Powerdrive Timing Belt

  • Mfr # 200-S8M-800-DD

  • Zoro # G808359529


product price:  $38.45
/ea

Key Features

Industry Number
200-S8M-800
Belt Material
Neoprene
Number of Teeth
100
Belt Coating
Nylon
Belt Series
Dura-Sure Torque
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
200-S8M-800-DD
Zoro #
G808359529
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
20 mm
Belt Trade Size
S8M
Pitch Length
800 mm

Details

Industry Number
200-S8M-800
Belt Material
Neoprene
Number of Teeth
100
Belt Coating
Nylon
Belt Series
Dura-Sure Torque
Tooth Location
One Side
Tooth Shape
Modified Curvilinear
Pitch
8 mm
Item
Timing Belt
Reinforcing Cord Material
Fiberglass

Description

One New Aftermarket Manufacturer Part#: 200-S8M-800PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: S8M 8 mm, Belt Type: Single Sided, No. Of Teeth: 100, Widths: 20 mm, Outside Length: 800 mm, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.