Shop AFTERMARKET

20008M70 DAndD Powerdrive 8M Single Replacement Timing Belt

  • Mfr # 2000-8M-70-DD

  • Zoro # G708228925


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Top Width
70 mm
Pitch
8 mm
Number of Teeth
250
Belt Series
Dura-Sync Torque
Gearbelt Type
8M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2000-8M-70-DD
Zoro #
G708228925
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
70 mm
Outside Length
2000 mm
Belt Trade Size
8M
Pitch Length
2000 mm

Details

Item
Timing Belt
Pitch
8 mm
Number of Teeth
250
Belt Series
Dura-Sync Torque
Gearbelt Type
8M
Tooth Shape
Curvilinear
Tooth Location
One Side
Belt Material
Neoprene
Belt Coating
Nylon
Industry Number
2000-8M-70
Reinforcing Cord Material
Fiberglass

Description

One New Aftermarket Manufacturer Part 20008M70PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 70mm, Length 2000mm, No Of Teeth 250, Material Neoprene, Series 8M, Pitch 8mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like relub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.