Shop AFTERMARKET
See all product information
200S5M415 DAndD Powerdrive S5M Single STS Replacement Timing Belt
Mfr # 200-S5M-415-DD
Zoro # G608226878
product price:Â $18.75
/eaKey Features
Pitch Length
415 mm
Tooth Shape
Modified Curvilinear
Industry Number
200-S5M-415
Belt Trade Size
S5M
Belt Coating
Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
200-S5M-415-DD
Zoro #
G608226878
UPC #
-
Country of Origin
Türkiye
Dimensions
Pitch Length
415 mm
Belt Trade Size
S5M
Top Width
20 mm
Details
Tooth Shape
Modified Curvilinear
Industry Number
200-S5M-415
Belt Coating
Nylon
Tooth Location
One Side
Belt Series
Dura-Sure Torque
Number of Teeth
83
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Material
Neoprene
Description
One New Aftermarket Manufacturer Part 200S5M415PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 20mm, Length 415mm, No Of Teeth 83, Material Neoprene, Series S5M, Pitch 5mmFEATURES amp BENEFITSSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neoprene rubber and a continuous helicallywound fiberglass cords to resist heavy shock loadsliliOil resistant, heat resistance and static conductivity resistant meeting or exceeding RMAISO standardsliul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.