Shop AFTERMARKET

2080-8M-50 DAndD Powerdrive Timing Belt

  • Mfr # 2080-8M-50-DD

  • Zoro # G308359623


product price:  $94.65
/ea

Key Features

Reinforcing Cord Material
Fiberglass
Pitch Length
2080 mm
Belt Material
Neoprene
Belt Coating
Nylon
Top Width
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2080-8M-50-DD
Zoro #
G308359623
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
2080 mm
Top Width
50 mm
Belt Trade Size
8M

Details

Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Belt Coating
Nylon
Pitch
8 mm
Item
Timing Belt
Belt Series
Dura-Sync Torque
Tooth Location
One Side
Tooth Shape
Curvilinear
Industry Number
2080-8M-50
Number of Teeth
260

Description

One New Aftermarket Manufacturer Part#: 2080-8M-50PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: 8M 8 mm, Belt Type: Single Sided, No. Of Teeth: 260, Widths: 50 mm, Outside Length: 2080 mm, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.