Shop AFTERMARKET

210020M290 DAndD Powerdrive 20M Single Replacement Timing Belt

  • Mfr # 2100-20M-290-DD

  • Zoro # G108223124


product price:  $1,079.99
/ea
Free Shipping & Returns

Key Features

Tooth Location
One Side
Belt Trade Size
20M
Top Width
290 mm
Industry Number
2100-20M-290
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2100-20M-290-DD
Zoro #
G108223124
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
20M
Top Width
290 mm
Pitch Length
2100 mm

Details

Tooth Location
One Side
Industry Number
2100-20M-290
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Pitch
20 mm
Belt Series
Dura-Sync Torque
Item
Timing Belt
Belt Coating
Nylon
Tooth Shape
Curvilinear
Number of Teeth
105

Description

One New Aftermarket Manufacturer Part 210020M290PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 290mm, Length 2100mm, No Of Teeth 105, Material Neoprene, Series 20M, Pitch 20mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance li

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.