Shop AFTERMARKET

21105M25 DAndD Powerdrive 5M Single Replacement Timing Belt

  • Mfr # 2110-5M-25-DD

  • Zoro # G708223463


product price:  $59.99
/ea

Key Features

Industry Number
2110-5M-25
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2110-5M-25-DD
Zoro #
G708223463
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
25 mm
Pitch Length
2110 mm
Belt Trade Size
5M

Details

Industry Number
2110-5M-25
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque
Belt Material
Neoprene
Item
Timing Belt
Number of Teeth
422
Tooth Location
One Side
Pitch
5 mm
Tooth Shape
Curvilinear

Description

One New Aftermarket Manufacturer Part 21105M25PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 25mm, Length 2110mm, No Of Teeth 422, Material Neoprene, Series 5M, Pitch 5mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like relub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.