Shop AFTERMARKET

219814M40 DAndD Powerdrive 14M Single Replacement Timing Belt

  • Mfr # 2198-14M-40-DD

  • Zoro # G008224290


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Tooth Location
One Side
Pitch
14 mm
Industry Number
2198-14M-40
Number of Teeth
157
Pitch Length
2198 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2198-14M-40-DD
Zoro #
G008224290
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
2198 mm
Top Width
40 mm
Belt Trade Size
14M

Details

Item
Timing Belt
Tooth Location
One Side
Pitch
14 mm
Industry Number
2198-14M-40
Number of Teeth
157
Belt Series
Dura-Sync Torque
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Shape
Curvilinear
Belt Material
Neoprene

Description

One New Aftermarket Manufacturer Part 219814M40PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 40mm, Length 2198mm, No Of Teeth 157, Material Neoprene, Series 14M, Pitch 14mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.