
230MXL001 DAndD Powerdrive MXL Single Replacement Timing Belt
Mfr # 230MXL001-DD
Zoro # G908225625
product price:Â $9.35
/eaKey Features
Belt Series
Dura-Premium Torque
Outside Length
23 in
Gearbelt Type
MXL
Top Width
0.01 in
Pitch Length
23 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
230MXL001-DD
Zoro #
G908225625
UPC #
-
Country of Origin
Türkiye
Dimensions
Outside Length
23 in
Top Width
0.01 in
Pitch Length
23 in
Belt Trade Size
MXL
Details
Item
Timing Belt
Belt Series
Dura-Premium Torque
Gearbelt Type
MXL
Number of Teeth
255
Tooth Location
One Side
Industry Number
230MXL001
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Belt Material
Neoprene
Pitch
0.08 in
Reinforcing Cord Material
Fiberglass
Description
One New Aftermarket Manufacturer Part 230MXL001PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0010 Inch, Length 23 Inch, No Of Teeth 288, Material Neoprene, Series MXL, Pitch 08 InchFEATURES BENE FitsSingle sided timing belt designRequires Very Low Belt TensionRMA Industry standard trapezoidal shaped tooth profilePositive grip created by the teeth prevents slippage or creep from the pulleyliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliFiberglass tension cords for strengthliul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.