Shop AFTERMARKET
See all product information
Create Account
231014M148 DAndD Powerdrive 14M Single Replacement Timing Belt
Mfr # 2310-14M-148-DD
Zoro # G508225766
product price:Â $463.99
/ea
Free Shipping & Returns
Key Features
Top Width
148 mm
Industry Number
2310-14M-148
Pitch
14 mm
Number of Teeth
165
Belt Trade Size
14M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2310-14M-148-DD
Zoro #
G508225766
UPC #
-
Country of Origin
Türkiye
Dimensions
Top Width
148 mm
Belt Trade Size
14M
Pitch Length
2310 mm
Details
Industry Number
2310-14M-148
Pitch
14 mm
Number of Teeth
165
Tooth Shape
Curvilinear
Tooth Location
One Side
Belt Coating
Nylon
Belt Series
Dura-Sync Torque
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Description
One New Aftermarket Manufacturer Part 231014M148PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 148mm, Length 2310mm, No Of Teeth 165, Material Neoprene, Series 14M, Pitch 14mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance li
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.