Shop AFTERMARKET

250S3M174 DAndD Powerdrive S3M Single STS Replacement Timing Belt

  • Mfr # 250-S3M-174-DD

  • Zoro # G708228086


product price:  $14.85
/ea

Key Features

Number of Teeth
58
Tooth Location
One Side
Pitch Length
174 mm
Tooth Shape
Modified Curvilinear
Top Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
250-S3M-174-DD
Zoro #
G708228086
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
174 mm
Top Width
25 mm
Belt Trade Size
S3M

Details

Number of Teeth
58
Tooth Location
One Side
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Pitch
3 mm
Belt Coating
Nylon
Item
Timing Belt
Industry Number
250-S3M-174
Belt Series
Dura-Sure Torque
Belt Material
Neoprene

Description

One New Aftermarket Manufacturer Part 250S3M174PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 25mm, Length 174mm, No Of Teeth 58, Material Neoprene, Series S3M, Pitch 3mmFEATURES BENE FitsSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neoprene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.