Shop AFTERMARKET

250S3M264 DAndD Powerdrive S3M Single STS Replacement Timing Belt

  • Mfr # 250-S3M-264-DD

  • Zoro # G408227686


product price:  $17.19
/ea

Key Features

Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Pitch Length
264 mm
Pitch
3 mm
Number of Teeth
88
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
250-S3M-264-DD
Zoro #
G408227686
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
264 mm
Top Width
25 mm
Belt Trade Size
S3M

Details

Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Location
One Side
Pitch
3 mm
Number of Teeth
88
Belt Coating
Nylon
Belt Series
Dura-Sure Torque
Industry Number
250-S3M-264
Belt Material
Neoprene
Tooth Shape
Modified Curvilinear

Description

One New Aftermarket Manufacturer Part 250S3M264PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 25mm, Length 264mm, No Of Teeth 88, Material Neoprene, Series S3M, Pitch 3mmFEATURES BENE FitsSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neoprene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.